Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
The long steel precision drill bit for deep drilling in steel up to 850 N/mm² strength and in cast iron.
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The affordable, robust assembly drill for quick working in stainless steel and heat-resistant steels, general, broad applications in steel up to 1,000 N/mm² strength and cast iron.
The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.
The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.