HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 19 pieces
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).