Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit assortment DIN 338 HSS

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment DIN 338 HSS

25-piece in system box, assembly drill for quick working in steel, tip angle 118°.
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed.

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.