Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist Drill bit assortment DIN338 HSCo

For detailed information, other images and documents, please select individual articles from the following table.

Twist Drill bit assortment DIN338 HSCo

19-piece in system box, assembly drill for quick working in steel & stainless steel, tip angle 130°
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
Quick drilling


  • Web thinning ensures less friction during drilling and therefore less feed force needed.

  • The sturdy point grinding with short designed working length enable quick drilling by using cordless and corded drill at construction site and in assembly.

  • Highly efficient chip removal.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Contents:


  • 19 pcs

  • Ø 1,0 - 10,0 x 0.5 mm