For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSCo DIN 1869 R3 type RN
The extra-long, spiralised stainless steel deep hole drill bit for machining stainless steel (such as V2A, V4A) heat-resistant steels and for general, broad applications in steel up to 1000 N/mm² strength, as well as in cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent chip removal
Special flute profile (reduced machining times due to fewer chip removal cycles)
Precise, straight drilling
Double drill heels
Increase of service life by approximately 30 % compared to untreated surfaces
Nitrided drill heels
Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short Longlife drill bit in accordance with DIN 1897 (art. no. 062674...) is ideal for this task.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!