Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit HSCo DIN 338 type RN MFD VARIO

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCo DIN 338 type RN MFD VARIO

Premium all-rounder for use in stationary machinery for high-precision machining of virtually all materials, such as stainless steel, heat-resistant steels and titanium, as well as for general applications in conventional steel up to 1200 N/mm² strength, in cast iron and non-ferrous metals (such as magnesium alloys, brass, bronze, plastic).

See product details

Available in 127 versions
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
Low friction and fast chip removal


Exclusive Vario helix



Best centring ability and highest speed


Special 4-surface grind with optimised point thinning



Best guiding properties and accuracy (extremely high torsional rigidity)


Combination of double drill heel with a single drill heel



Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)


Special Magma multi-layer coating

Notice

See overview tables for drill bit/material assignments