Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit HSS DIN 338 TYPE RN

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 TYPE RN

The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.

See product details

Available in 23 versions
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
Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.