Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit HSS DIN 338 type RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 130°

Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

See product details

Available in 139 versions
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
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working


Optimised split point design



Precise drilling without centring, even on curved surfaces


Optimised split point



Ideal for core drill holes


Very precise point thinning for precise drill holes



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm