浏览器不支持,请手动加入收藏夹
Screw tap cassette HSCo NeoTap green 14pcs Syska
Screw tap cassette HSCo NeoTap green 14pcs Syska - 1
Screw tap cassette HSCo NeoTap green 14pcs Syska - 2
Screw tap cassette HSCo NeoTap green 14pcs Syska - 3
Screw tap cassette HSCo NeoTap green 14pcs Syska - 4
Screw tap cassette HSCo NeoTap green 14pcs Syska - 5
Screw tap cassette HSCo NeoTap green 14pcs Syska - 6
Screw tap cassette HSCo NeoTap green 14pcs Syska - 7
Screw tap cassette HSCo NeoTap green 14pcs Syska - 8
Screw tap cassette HSCo NeoTap green 14pcs Syska - 9

在下表中选择各货品来获得详细信息、更多图像和文档。

Screw tap cassette HSCo NeoTap green 14pcs Syska

Consisting of precision twist drill bits and through-hole screw taps for machining alloyed and high-alloyed steels (stainless steels), as well as rust-resistant and acid-resistant steels. Also suitable for machining conventional steel materials up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.

阅读货品描述

提供 1 种设计

登录后即可显示价格

仅面向商业客户

立即注册,访问 125,000 多种产品

索引

仅面向商业客户

立即注册,访问 125,000 多种产品

致电客户服务: 4000 8787 58

登录后即可显示价格