Twist drill bit assortment HSCO DIN 1897 type RN MAGMA
Twist drill HSCo DIN 1897 t RN MAGMA ass 19 pcs
DRL-MET-SET-DIN1897-HSCO-MAG-(D1-10)-0,5
Art.-no. 0626740001
EAN 4052712049675
Register now and access more than 125,000 products
Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drill bits
Special Magma multilayer coating
Precise spot drilling without centring, even on curved surfaces
Optimised split point
See overview tables for drill bit/material assignments
Datasheets(X)
Included in delivery | 1.0–10.0 x 0.5 mm |
Number of pieces in assortment/set | 19 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 1897 / 3xD |
Shank style | Cylindrical |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, martensitic, Stainless steels, sulphurated, Stainless steels, austenitic, Special alloys, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, long-chipping, Bronze, short-chipping, Brass, long-chipping, Brass, short-chipping, Plastics, thermoset, Plastics, thermoplastic |
Surface | Magma multilayer coating |
Cutting material | HSCo |
Type | RN |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 3 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Self-centring | Yes |
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D1,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D1,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D2,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D2,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D3,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D3,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D4,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D4,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D5,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D6,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D6,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D7,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D8,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D9,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D9,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D10,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D5,5
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D7,0
DRL-TWST-MET-DIN1897-HSCO-MAGMA-D8,0
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!