Twist drill bit assortment DIN 338 HSS
Twist drill HSS DIN 338 assort. REDSTRIPE 25pcs.
DRL-MET-SET-DIN338-HSS-25PCS
Art.-no. 0617200004
EAN 4056807680545
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
25-piece in system box, assembly drill for quick working in steel, tip angle 118°.
Quick drilling
- Web thinning ensure less friction during drilling and therefore less feed force needed.
- The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly.
Self-centering
The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.
Notice
The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.
Product information
Datasheets(X)
Application areaSteel
Twist drill bit assortment DIN 338 HSS including:
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Twist drill bit HSS DIN 338 TYPE RN
DRL-TWST-MET-DIN338-HSS-D10,5MM
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Twist drill bit HSS DIN 338 TYPE RN
DRL-TWST-MET-DIN338-HSS-D11,0MM
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Twist drill bit HSS DIN 338 TYPE RN
DRL-TWST-MET-DIN338-HSS-D11,5MM
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Twist drill bit HSS DIN 338 TYPE RN
DRL-TWST-MET-DIN338-HSS-D12,5MM
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
1
x
Twist drill bit HSS DIN 338 TYPE RN
DRL-TWST-MET-DIN338-HSS-D13,0MM
Description:
The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).