Screw with flattened half-round head with hexagon socket, inch ASME B18.3, black-oxide 18-8 stainless steel, low head
SCR-BUT-SOC-(18-8)-(BO)-8_32X3/8
Art.-no. 7094408037
EAN 4060052530326
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.3, stainless steel, 18-8, low head, black-oxide
1 inch (in) = 25.4 mm
The "alloy" strength class is comparable to metric strength class 12.9
Hexagon socket screws in accordance with ASME B 18.3 do not have the strength class specified on the head, as they have only one strength class in accordance with ASTM F835 mechanical properties.
Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)
Notice
Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A
Product information
Datasheets(X)
![]() | |
Nominal diameter | 0.164 in |
Length | 3/8 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Burnished |
Number of thread starts per inch | 32 |
