Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Screw with flattened half-round head with hexagon socket, inch ASME B18.3, black-oxide 18-8 stainless steel, low head
Screw with flattened half-round head with hexagon socket, inch ASME B18.3, black-oxide 18-8 stainless steel, low head - 1
Screw with flattened half-round head with hexagon socket, inch ASME B18.3, black-oxide 18-8 stainless steel, low head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half-round head with hexagon socket, inch ASME B18.3, black-oxide 18-8 stainless steel, low head

ASME B18.3, stainless steel, 18-8, low head, black-oxide
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
1 inch (in) = 25.4 mm


The "alloy" strength class is comparable to metric strength class 12.9


Hexagon socket screws in accordance with ASME B 18.3 do not have the strength class specified on the head, as they have only one strength class in accordance with ASTM F835 mechanical properties.


Standard thread tolerance in accordance with ASME B1.1 = 3A (for external thread)

Notice

Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A