Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Washer for high-strength screw connections (12.9/12) WN 7090, 380 HV steel with silver zinc-flake coating

For detailed information, other images and documents, please select individual articles from the following table.

Washer for high-strength screw connections (12.9/12) WN 7090, 380 HV steel with silver zinc-flake coating

See product details

Available in 5 versions
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
The washers are designed for use with high-strength screw connections using screws from strength class 12.9

  • The hardness range of 380-450 HV corresponds to the versions of DIN EN ISO 898-3 for combination with screws from strength class 12.9

  • High level of corrosion protection due to the zinc-flake coating