Hexagon nut, 3xd high WN 6334 A2 stainless steel, plain
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
- High-quality hexagon nut for reliable and secure connections
- Made of A2 stainless steel, the nut offers excellent corrosion protection
- The plain surface ensures an attractive, clean finish
- The height of the nut corresponds to three times the diameter, which ensures additional stability
- RoHS-compliant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!