Battery charger 12/24 V 15 A lithium/lead 25-400 Ah
For detailed information, other images and documents, please select individual articles from the following table.
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah
Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Compact and robust device with dust-proof, splash-proof and UV-resistant housing
- Rubberised underside to prevent scratching of the vehicle paint and slipping
- Includes repair mode to recover deeply discharged, sulphated or reduced capacity batteries
- Power supply function for disconnecting the battery from the vehicle without losing any important configurations
- Automatic battery detection and selection of 9 charging modes
- Maintenance charge for wintering, storage, exhibition etc.
- Jump start function for starting an engine with (deeply) discharged batteries
Notice
- Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures
- Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)
- Battery change: Power supply function for battery replacement without data loss
Application area
- Ideal for cars, trucks, buses, emergency vehicles, construction machinery, agricultural machinery, boats, off-road vehicles, caravans, mobile homes, tractors, lawn mowers, tyre pumps, oil changers etc.
- For daily workshop operation and after-sales service for 12 V (15 A) and 24 V (7.5 A) batteries
Instructions
- Connect the red charger clamp (positive) to the positive (+) terminal of the battery
- Attach the black charger clamp (negative) to the negative (-) terminal of the battery
- Charger automatically detects a 12-V or 24-V battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!