Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 1
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 2
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 3
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 4
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 5
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 6
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 7
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 8
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 9
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 10
Battery charger 12/24 V 15 A lithium/lead 25-400 Ah - 11

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12/24 V 15 A lithium/lead 25-400 Ah

Fully automatic battery charger for charging 12–24 V lead batteries and 12.8 V lithium batteries
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
  • Compact and robust device with dust-proof, splash-proof and UV-resistant housing

  • Rubberised underside to prevent scratching of the vehicle paint and slipping

  • Includes repair mode to recover deeply discharged, sulphated or reduced capacity batteries

  • Power supply function for disconnecting the battery from the vehicle without losing any important configurations

  • Automatic battery detection and selection of 9 charging modes

  • Maintenance charge for wintering, storage, exhibition etc.

  • Jump start function for starting an engine with (deeply) discharged batteries
Notice
  • Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures

  • Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)

  • Battery change: Power supply function for battery replacement without data loss