For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSS DIN 338 type RW, 25 pcs
Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10 % Si, zinc, copper, thermosetting plastics). Available in ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Precise drilling
The sturdy twist drill bit with its short design ensures precise drilling
Self-centring
The crosswise grinding ensures excellent centring even on round materials, eliminating the need for centre-punching or piloting
Long service life
HC (High Speed Cutting) grinding and the associated precise rake ensures consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
Excellent chip removal
The bare spiral groove ensures excellent chip removal from the drilled hole
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!