Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit set HSCO DIN 338 type RN MFD VARIO

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit set HSCO DIN 338 type RN MFD VARIO

19 pieces. Premium multi-purpose drill bit for stationary machines for high-precision processing of almost all types of materials, e.g. stainless steel, heat-resistant steel and titanium and for general use in steel with a strength of up to 1,200 N/mm² for cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastics).

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Low friction and fast chip removal


Top Vario helix



Optimal centering and maximum speed


Special four-facet grinding with optimized tip



Great control and precision (extremely high torsional rigidity)


Combination of double and single margin



Up to 9 times longer service life than drills without a coating and 2 times longer than with a conventional coating (heat-resistant up to 800 °C)


Special multi-layer Magma surface treatment

Notice

Suitable drill bit and material combinations can be found in the overview tables.