Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 1
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 2
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 3
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 4
Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 type RN Oxide 19 pieces

Precision, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron. Available in the ORSY® system cassette.
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
Fast drilling with perfect chip removal


Large chip spaces and small core



Ideal for core drill holes


Very precise point grinding for precise boreholes



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

Also recommended for use in conventional steel if a longer service life than uncoated HSS drill bits is a priority.