Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
HSCo8 WN MAGMA twist drill bit assortment 19 pieces
HSCo8 WN MAGMA twist drill bit assortment 19 pieces - 1
HSCo8 WN MAGMA twist drill bit assortment 19 pieces - 2
HSCo8 WN MAGMA twist drill bit assortment 19 pieces - 3
HSCo8 WN MAGMA twist drill bit assortment 19 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

HSCo8 WN MAGMA twist drill bit assortment 19 pieces

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm2.
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
Exceptionally high drilling stability and cutting force


Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338



Extra-high breakage resistance


Optimised cutting edge and special, flat spiral angle



Special Magma multilayer coating and 8% cobalt alloy


  • Up to 9 times longer service life and up to 50% higher cutting speed compared to uncoated drills

  • Up to 2 times longer service life compared to conventional coatings

  • Heat resistant up to 800°C


Outstanding centring during work and reduction in force required


135° tip angle and optimised cross thinning



3-face shank (from Ø 4 mm)


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimum transmission of forces

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck