Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Twist drill bit assortment HSCO DIN 338 type RN MAGMA

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN MAGMA

19 pieces Precise long-life drill with magma coating for processing of stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel with strength up to 1,200 N/mm² and in cast iron.
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
Up to 9 times longer service life compared to uncoated drills plus up to 2 times longer service life compared to conventional coatings (resistant up to temperatures of 800°C) and up to 50% higher cutting speed compared to uncoated drill bits


Special Magma multilayer coating



Precise spot drilling without centring, even on curved surfaces


Optimised split point

Notice

See overview tables for drill bit/material assignments