Wing-tip drilling screw, countersunk milling head SCT7
For detailed information, other images and documents, please select individual articles from the following table.
Wing-tip drilling screw, countersunk milling head SCT7
High-performance drilling screw for secure direct screwing of wood to steel substructures
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Material
- Case-hardened carbon steel
Corrosion protection
- Galvanised, blue passivated and sealed
- Cr(6)-free
Drill tip
- Fully hardened drill plate (function-related without corrosion protection layer)
Processing of hardwood and softwood by countersunk head with milling ribs
Notice
- Only install using application tools with a depth stop and claw coupling
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Wing-tip drilling screws must be appropriately tested for usability for each application case.
Application area
- Wooden floors on steel substructures
- Especially for mounting on IPE steel beams (with parallel inner surfaces of the flanges)
- Steel quality of the substructure up to a yield strength of 460MPa (tensile strength Rm 520-670 MPa)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!