Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
PSA ring bolt, stainless steel, long version
PSA ring bolt, stainless steel, long version - 1
PSA ring bolt, stainless steel, long version - 2

For detailed information, other images and documents, please select individual articles from the following table.

PSA ring bolt, stainless steel, long version

Secure attachment point for use as an attachment system
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
  • Attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The attachment system is designed so that it can only be (un)screwed using the special key provided.
Notice

The sling swivel must always be fully screwed into the component. If the attachment system is dropped or there are any doubts about its suitability for use, the system must be replaced immediately.

Suitable for the safe lifting of personnel in accordance with EN 795