Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Spray hose probe for use with petrol type suction cleaner. 5861112300
Highly effective foam cleaner for interior and exterior cleaning of glass and all smooth surfaces.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
Elastic PU adhesive and sealant for a wide range of applications
Suitable for all engines
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Effectively remove heavy stains and accumulated grease; easy to use, leaves no residue.
A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
High-performance cooling system protection for all modern vehicles with crossflow cooling systems