Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Spray hose probe for use with petrol type suction cleaner. 5861112300
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
Suitable for all engines.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
High-performance cooling system protection for all modern vehicles with crossflow cooling systems.
A neutral, 1-component silicone sealant that cures at room temperature in the presence of moisture. No unpleasant odour, non-toxic, non-corrosive, safe and environmentally friendly.
Elastic PU adhesive and sealant for a wide range of applications