Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Rubber/metal buffer type A
Rubber/metal buffer type A - 1
Rubber/metal buffer type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rubber/metal buffer type A

To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

See product details

Available in 3 versions
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
Elasticated support


Made of natural rubber, especially suited for supporting light- and medium-weight systems without extensive dynamic loading



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products with the Cradle to Cradle Certified® certificate are resource-conserving and low-polluting. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.


Not suitable for petrol, benzene, solvents, oils, greases and acids