Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Ratchet combination wrench set, metric, two-sided
Ratchet combination wrench set, metric, two-sided - 1
Ratchet combination wrench set, metric, two-sided - 2
Ratchet combination wrench set, metric, two-sided - 3
Ratchet combination wrench set, metric, two-sided - 4
Ratchet combination wrench set, metric, two-sided - 5
Ratchet combination wrench set, metric, two-sided - 6
Ratchet combination wrench set, metric, two-sided - 7

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench set, metric, two-sided

In practical wrench holder, 6 pcs
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
Wrench with ratchet function on the ring and jaw side



Ring side drive:


  • POWERDRIV modified, 12 point

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured ring core for smooth and safe running


Jaw side:


  • With open ratchet segment

  • The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut

  • Just turn the wrench to change the direction of rotation


Standard: max. torque in accordance with DIN 899



Geometry:


  • Ring side straight

  • Jaw position 15°
Notice

The ratchet tool is unsuitable for extremely heavy loads (above the torsional resistance). For this reason, we recommend that you first loosen screws or nuts with a conventional open-end spanner, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool