Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
PPE ring bolt
PPE ring bolt - 1
PPE ring bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

PPE ring bolt

Secure anchor point for use as an anchor device
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
  • For use as an anchor device for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362

  • The anchor device is designed so that it can only be unscrewed using the special key provided.
Notice
  • The threaded hole must run at a right angle to the contact surface

  • Tighten the anchor bolt until it lies fully on the contact surface

  • If the anchor device is dropped or there are any doubts about its suitability for use, the system must be replaced immediately

Certified according to standard EN-795-0426