Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
PU coiled compressed-air spiral hose set 1500 series

For detailed information, other images and documents, please select individual articles from the following table.

PU coiled compressed-air spiral hose set 1500 series

Highly resistant and durable PU coiled pneumatic hose with mounted 1500-series fittings
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
Complete with Series 1500 plug-in nipple and quick-action coupling.


Ready to use.



Straight ends simplify work.


High working comfort.



Maximum operating pressure of 10 bar.


High safety factor for user.

Notice

Always be aware of the maximum working pressure of the hose. Using hoses not suitable for compressed air can cause accidents. We recommend a minimum working pressure of 300 psi.


The recommended working pressure for pneumatic tools is 90 psi.


The use of a filter regulator is important in order to remove possible contaminants from the compressed air stream as well maintains the correct pressure levels.


Not suitable for painting work


Not suitable for particularly moist environments and for use with water