Weather-resistant silicone sealant 25 HM
For detailed information, other images and documents, please select individual articles from the following table.
Weather-resistant silicone sealant 25 HM
A neutral, 1-component silicone sealant that cures at room temperature in the presence of moisture. No unpleasant odour, non-toxic, non-corrosive, safe and environmentally friendly.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Highly elastic and resistant to deformation
- High-modulus, 1-component, neutral-curing construction-grade sealant
- Excellent adhesion to and compatibility with most substrates (e.g. aluminium, glass, concrete, stone, wood)
- Resistant to ageing and UV radiation and unaffected by rain, snow and sudden changes in temperature
- Stable at temperatures between -50 °C and +150 °C
- VOC levels meet the requirements of GB 18583
NoticeEnsure good ventilation during application and curing. Not suitable for use on copper or polycarbonate (PC).
The instructions for use are recommendations based on our own tests and experience. You should perform your own tests before each use. As individual applications and storage and use conditions vary, we cannot guarantee specific results. We shall not be liable for any technical information or advice provided by our free customer service, unless said advice or information falls within the contractual scope of services or the advisor was acting wilfully. We are committed to maintaining consistent product quality. We reserve the right to make technical changes and improvements to the product.
The instructions for use are recommendations based on our own tests and experience. You should perform your own tests before each use. As individual applications and storage and use conditions vary, we cannot guarantee specific results. We shall not be liable for any technical information or advice provided by our free customer service, unless said advice or information falls within the contractual scope of services or the advisor was acting wilfully. We are committed to maintaining consistent product quality. We reserve the right to make technical changes and improvements to the product.
VOC levels meet the requirements of GB 18583
Application areaFor sealing all types of doors and windows during installation, joints between glass and profiles, joints in conservatory glazing, weather-resistant sealing of curtain walls and for construction and DIY applications requiring high-quality sealants, such as cabinets and shelves.
Instructions1. Clean the area to remove any dirt.
2. Apply masking tape to both sides of the joint and fill any gaps using suitable filler material.
3. Cut the tip of the nozzle to the required width. Apply the sealant, ensuring that it makes full contact with both edges of the joint.
4. Clean up any excess sealant straight away and remove the adhesive tape.
If necessary, pre-treat porous surfaces with primer before applying sealant.
2. Apply masking tape to both sides of the joint and fill any gaps using suitable filler material.
3. Cut the tip of the nozzle to the required width. Apply the sealant, ensuring that it makes full contact with both edges of the joint.
4. Clean up any excess sealant straight away and remove the adhesive tape.
If necessary, pre-treat porous surfaces with primer before applying sealant.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!