Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Compound plain bush

For detailed information, other images and documents, please select individual articles from the following table.

Compound plain bush

INA metal-polymer composite plain bush, maintenance-free, series EGB..E40
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
The E40 maintenance-free plain bearing material features PTFE as the dry lubricant and is therefore designed for dry running. As a result, these bearings are particularly suitable for applications in which the bearing point must be maintenance-free, there is a risk of poor lubrication or lubricant is not permitted or desired. In addition to rotating and oscillating movements, the E40 material can also be used for short-stroke linear movements.



Design: Metal backing (steel or bronze) + sliding layer + running-in layer