Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Ideal for greater transparency when handling drums
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Spray hose probe for use with petrol type suction cleaner. 5861112300
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
Elastic PU adhesive and sealant for a wide range of applications
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Excellent cleaning performance. With dilution ratio as 1:1
Ready-to-use product offering effective protection against freezing at temperatures down to -35 °C
The INJECTION SYSTEM CLEANER POWER effectively cleans fuel injector deposits and intake valves, ensuring reliable and economical operation. It helps maintain optimal performance by controlling chamber deposits and safeguarding your vehicle's technical reliability.
Suitable for all engines