Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 1
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 2
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 3
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 4
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 5
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 6
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 7
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 8
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 9
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 10
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 11
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 12
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 13
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC - 14

For detailed information, other images and documents, please select individual articles from the following table.

Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
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
Clever system features


  • Dust class M certification guarantees a dust collection efficiency of 99.9 % in accordance with EN 60335-2-69

  • Flat container head for placing or attaching Würth system cases

  • Built-in storage with quick-action connections for the crevice nozzle and tool sleeve and recesses for the flexible hose and power cord mean accessories are always right where you need them

  • Robust container with bumpers and large, sturdy metal rollers make it easy to use on construction sites

  • Antistatic treatment with earthed connection supports and electrically conductive accessories (included in the scope of delivery) to dissipate static charges and reliably protect against electrostatic charges


Convenient operation


  • Easy operation and control of the various functions, including on/off switch, 15 s/60 s filter cleaning switch, speed control switch and hose selection switch

  • Easy to use with automatic power tool detection via Hall sensor in the socket, which allows the vacuum cleaner to be controlled by the connected power tool


Automatic filter cleaning system


  • The pleated filter is cleaned automatically by an air blast at the selected time intervals (15 or 60 seconds)

  • Allows long operation without interruptions

  • Quiet operation

  • Long filter service life

  • Low maintenance costs
Notice
  • Always use a dust bag and pleated filter for dry vacuuming. Vacuuming without a filter system can damage the vacuum motor, posing a health risk due to increased fine dust emissions.

  • During wet vacuuming, a PES pleated filter must be used.

  • An electronic air flow monitor issues a beep as soon as the airflow drops below 20 m/s. This indicates that the accessory may be blocked or the tank needs to be emptied.