Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated thick-film passivated (ZSML)
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated thick-film passivated (ZSML) - 1
Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated thick-film passivated (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat-head screw with H cross recess ISO 7045, steel 4.8, zinc-plated thick-film passivated (ZSML)

See product details

Available in 4 versions
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
Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSML) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement for common zinc-plated coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ – 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative

Notice

ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of pan head screw changed to flat head screw.