Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)
Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR) - 1
Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw with hexagon socket ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHR)

See product details

Available in 29 versions
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
ISO 4762 replaces DIN 912 | Standards are equivalent | Nominal range changed | Fine thread adopted in ISO 12474.



The dip-spin process typical of zinc-flake coatings can have a negative effect on the trueness to gauge in the case of small threads. For this reason, it is possible to ensure the screwability of size M5 threads, but not trueness to gauge.