Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut with left-hand thread ISO 4032, steel 8, plain
Hexagon nut with left-hand thread ISO 4032, steel 8, plain - 1
Hexagon nut with left-hand thread ISO 4032, steel 8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with left-hand thread ISO 4032, steel 8, plain

See product details

Available in 6 versions
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
ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.