Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML)
Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML) - 1
Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with left-hand thread ISO 4032, steel 8, zinc-plated, thick-film passivated (ZSML)
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
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Higher quality replacement of common galvanised coatings such as A2C or A3C

  • Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even layer distribution

  • Functional and decorative

Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.