Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1 - 1
Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to head, SB FITTINGS, DIN EN 15048-1

DIN EN ISO 4017 hexagonal bolt and DIN EN ISO 4032 hexagon nut, steel 8.8, galvanised (A2K). Non-preloaded structural bolting assemblies for metal construction.
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
  • Non-preloaded structural bolting assemblies for metal construction. Galvanised steel 8.8 (A2K).

  • Hexagonal bolt, fully threaded, in line with DIN EN ISO 4017 and hexagon nut in line with DIN EN ISO 4032.
Notice

ISO 4017 replaces DIN 933 | There is some compatibility | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.