Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 19 pieces

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 19 pieces

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Low friction and fast chip removal


Exclusive Vario helix



Best centring ability and highest speed


Special four-surface grinding with optimised point thinning



Best guiding properties and accuracy (extremely high torsional rigidity)


Combination of double drill heel with a single drill heel



Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)


Special Magma multi-layer coating

Notice

See overview tables for drill bit/material assignments