Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Efficient and fast
TiN coated, suitable for Vario Drill
The economical standard spot weld cutter for loosening spot welds with pneumatic machines on conventional bodywork panels up to 850 N/mm2 strength on all kinds of vehicles
The extremely durable spot weld cutter with Magma multi-layer coating for loosening spot welds with pneumatic machines on high-strength bodywork panels up to 1200 N/mm2 strength on all kinds of vehicles
Can be used in Spottle
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Spray hose probe for use with petrol type suction cleaner. 5861112300
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
Suitable for all engines.
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection