Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Special coating for long service life
25-piece in system box, assembly drill for quick working in steel, tip angle 130°.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.