Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Protective glove, 5.0g blue nitrile disposable D5000

For detailed information, other images and documents, please select individual articles from the following table.

Protective glove, 5.0g blue nitrile disposable D5000

Ideal for food preparation and handling, providing also a reliable barrier against spills and contaminants

See product details

Available in 2 versions
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
Liquid-Proof


Protection against spills and splashes. Ideal for laboratory work and food processing



Exceptional Protection


Made from durable 5.0g blue nitrile, providing a reliable barrier against liquids, chemicals, and contaminants, making them ideal for medical, food service, and industrial applications, ensuring that hands remain safe in any environment



Food-Safe Material


Ideal for any kitchen environment



Silicone-Free Manufacturing


Ensures that the gloves are safe for users with silicone allergies and maintain their integrity during use



Powder-Free Design


Hassle-free wear without the risk of powder irritation. Suitable for sensitive skin



Wearable on Both Sides


Versatile and user-friendly



Optimal Dexterity


The carefully calibrated thickness offers exceptional dexterity while maintaining strength and durability for various purposes



Material thickness (+/- 10%) :


  • Finger: 0,14 mm

  • Palm: 0,09 mm

  • Cuff: 0,08 mm

  • Total length: 240 mm