Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw with square neck DIN 608, steel 10.9, zinc flake (ZFSHL)

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with square neck DIN 608, steel 10.9, zinc flake (ZFSHL)

See product details

Available in 2 versions
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
Zinc-flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles