Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, 10.9 steel with silver zinc-flake coating
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, 10.9 steel with silver zinc-flake coating - 1
Hexalobular screw with flattened half round head DIN 34805-1, TX drive, 10.9 steel with silver zinc-flake coating - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head DIN 34805-1, TX drive, 10.9 steel with silver zinc-flake coating

See product details

Available in 6 versions
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
Increased assembly productivity



When using hexalobular-drive (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Optimal distribution of force prevents the tool from slipping

  • No damage to surface coating
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1