Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 1
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 2
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 3
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 4
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 5
Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED  - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED Hand Lamp WL Mini 2.5+1 W LED

Basic LED rechargeable handlamp for workshop inspection
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
Feature


  • Two-component housing with good grip

  • Extremely high light output and intensity

  • Very wide light angle

  • IP20 protection against water and dust

  • Strong magnet for mounting

  • 160 degree adjustable angle body for different lighting direction application

  • Main light and stray light with high-power LED technology

  • 1 hook with 360 degree adjustable angle at the back side

  • Wrist strap


Includes:


Lamp, USB cable, user manual

Notice

Li-Ion battery: 3.7 V, 7.77 Wh, 2100 mAH