Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Combination wrench set, extra long 12 pieces
Combination wrench set, extra long 12 pieces - 1
Combination wrench set, extra long 12 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench set, extra long 12 pieces
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
Drive: Ring side POWERDRIV, bi-hexagon



Standard: DIN 3113A/ISO 3318/7738



Geometry: Ring side angled 15°, head offset 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, heads and ring polished



Contents: 12 pcs.


1 each of combination wrench, extra long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32