Chemically resistant nitrile glove with flock lining, 15 mil
For detailed information, other images and documents, please select individual articles from the following table.
Chemically resistant nitrile glove with flock lining, 15 mil
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Nitrile
- Lining: Cotton flock
- EN standards: 374, 388, 420
- Category: III
- Length: 330 mm
- Material thickness: 0.38 mm
- Tolerance, material thickness (+/-): 0.03 mm
- Colour: Green
- Silicone-free production
EN388: 3101X; EN374-1: AJKL type B
Application area
Handling of chemicals, petrochemicals, automotive industry and printing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!