Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Spray hose probe for use with petrol type suction cleaner. 5861112300
Protects all petrol and diesel engines
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Excellent cleaning performance. With dilution ratio as 1:1
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Highly effective foam cleaner for interior and exterior cleaning of glass and all smooth surfaces.
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
An elastic, single component, polyurethane based windscreen adhesive with excellent initial bonding strength to quickly immobilize the windshield.