Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hollow section fastener BoxBolt®
Hollow section fastener BoxBolt<SUP>®</SUP> - 1
Hollow section fastener BoxBolt<SUP>®</SUP> - 2
Hollow section fastener BoxBolt<SUP>®</SUP> - 3
Hollow section fastener BoxBolt<SUP>®</SUP> - 4
Hollow section fastener BoxBolt<SUP>®</SUP> - 5
Hollow section fastener BoxBolt<SUP>®</SUP> - 6
Hollow section fastener BoxBolt<SUP>®</SUP> - 7

For detailed information, other images and documents, please select individual articles from the following table.

Hollow section fastener BoxBolt®

Zinc plated steel, blue passivated (A2K). The mechanical properties of the screw material correspond to strength class 8.8 in accordance with DIN EN ISO 898-1.
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
Never exceed the permitted loads. Always make sure that the steel structure can withstand the required loads before using hollow section fasteners.

General technical approval Z-14.4-482


Art. no.: 04858061 no technical approval

BoxBolt® is a registered trademark of Access Technologies Limited, GB.